Notice Sign, Aluminum, 14 in W, 10 in H, Notice Fire Door Keep Closed, White

  • Mfr # U5-1221-NA_14x10

  • Zoro # G5871000


product price:  $8.79
/ea

Key Features

Sign Material
Aluminum
Legend
Notice Fire Door Keep Closed
Width
14 in
Thickness
0.04 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1221-NA_14x10
Zoro #
G5871000
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.04 in
Height
10 in
Depth
1/25 in

Details

Item
Notice Sign
Sign Material
Aluminum
Legend
Notice Fire Door Keep Closed
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header Background Color
Blue
ANSI Compliant
Yes
Header Legend Color
White
Legend Style
Text
OSHA Compliant
Yes
Header
Notice
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Application
Indoor Only
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Sign Header Background Color
Blue
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Sign Legend
Fire Door Keep Closed
Sign Format
Traditional OSHA
Chemical Resistant
No
Sign Header Style
Text
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Sign Mounting Location
Wall
Material Properties
Rigid
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Style
Text
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Sign Header Text Color
White
Sign Legend Background Color
White
Maximum Service Temperature
140 Degrees F
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
Notice
Indoor/Outdoor Usage
Indoor Only
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fire Door Keep Closed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.