Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Notice Sign, RecycldReflecAlum, 10inWx7inH

  • Zoro #: G0081551
  • Mfr #: U5-1169-RA_10X7

$16.76

Details
  • Sign Legend Color: Black
  • Header Background Color: Blue
  • Legend Color: Black
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Lyle #U5-1169-RA_10X7 Specifications

  • Zoro #: G0081551
  • Mfr #: U5-1169-RA_10X7
Sign Legend Color: Black Header Background Color: Blue
Legend Color: Black Legend: Electrical Room Authorized Personnel Only
Sign Background Color: White Language: English
Material: Aluminum Glow-in-the-Dark: No
Thickness: 0.040" Legend Style: Text
Retroreflective Grade: Engineer Sign Mounting Style: With Mounting Holes
Subject Matter: Electrical Hazard UV Resistant: Yes
Header Legend Color: White Width: 10"
Mounting Style: With Mounting Holes Legend/Background Color: Black and Blue/White
Background Color: White Double-Sided: No
Item: Notice Sign OSHA Compliant: Yes
Height: 7" Header: Notice
Printed Language: English Operating Temp. Range: -30 Degrees to 200 Degrees F
ANSI Compliant: Yes Sign Shape: Rectangle
Country of Origin (subject to change): United States

Description

Notice Sign, Sign Subject Matter Electrical Hazard, Height 7 In., Width 10 In., Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend Electrical Room Authorized Personnel Only, Printed Language English, Sign Shape Rectangle

Reviews of Lyle #U5-1169-RA_10X7