Wash Your Hands Before Leaving As A Sanitary Measure., 7 in x 10 in, Aluminum, U5-1613-RA_10X7

  • Mfr # U5-1613-RA_10X7

  • Zoro # G2756245


product price:  $9.55
/ea

Key Features

Legend
Wash Your Hands Before Leaving As A Sanitary Measure In Compliance with Health Laws
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1613-RA_10X7
Zoro #
G2756245
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Wash Your Hands Before Leaving As A Sanitary Measure In Compliance with Health Laws
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Background Color
White
Header Background Color
Blue
OSHA Compliant
Yes
Sign Background Color
White
Material
Aluminum
Language
English
Header
Notice
Legend Color
Black
Subject Matter
Wash Hands
Header Legend Color
White
Legend Style
Text
Legend/Background Color
Black and Blue/White
Printed Language
English
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Header
Notice
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Chemical Resistant
No
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Sign Header Background Color
Blue
Mirror Print
No
Sign Header Text Color
White
Sign Legend Style
Text
Sign Legend
Wash Your Hands Before Leaving As A Sanitary Measure In Compliance With Health Laws
Number of Printed Sides
1
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Abrasion Resistant
No
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Header Style
Text
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Maximum Service Temperature
170 Degrees F
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wash Your Hands Before Leaving As A Sanitary Measure In Compliance With Health Laws, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.