Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

NoticeSign, ReflcSelfAdhVinyl, 10inWx14inH

  • Zoro #: G0081545
  • Mfr #: U5-1192-RD_10X14

$10.39

Details
  • Thickness: 0.001"
  • Retroreflective Grade: Engineer
  • Item: Notice Sign
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Lyle #U5-1192-RD_10X14 Specifications

  • Zoro #: G0081545
  • Mfr #: U5-1192-RD_10X14
Thickness: 0.001" Retroreflective Grade: Engineer
Item: Notice Sign Header Legend Color: White
Height: 14" Legend: Employees Only All Visitors Must Use Front Entrance and Sign In
Double-Sided: No Sign Legend Color: Black
Sign Mounting Style: Adhesive Surface Sign Background Color: White
Sign Shape: Rectangle Width: 10"
OSHA Compliant: Yes Header Background Color: Blue
Operating Temp. Range: -30 Degrees to 200 Degrees F Sign Material: Vinyl
ANSI Compliant: Yes Printed Language: English
Header: Notice Glow-in-the-Dark: No
Legend Style: Text UV Resistant: Yes
Country of Origin (subject to change): United States

Description

Notice Sign, Sign Subject Matter Employees and Visitors, Height 14 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Notice, Legend Employees Only All Visitors Must Use Front Entrance and Sign In, Printed Language English, Sign Shape Rectangle

Reviews of Lyle #U5-1192-RD_10X14