PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Parking Sign, 12 x 18In, BK/WHT, Text

LYLE| Zoro #: G0134075| Mfr #: LR7-55-18HA

$336.22 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Sign Shape: RectangleLegend Style: TextHeight: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0134075 Mfr #: LR7-55-18HA
Sign Shape: RectangleLegend Style: Text
Height: 12"Background Color: White
UV Resistant: YesLanguage: English
Retroreflective Grade: High Intensity PrismaticLegend/Background Color: Black/White
Thickness: 0.063"Item: Parking Sign
Glow-in-the-Dark: NoLegend: Student Parking
Header: No HeaderSubject Matter: Parking
Standards: MUTCD Type 1 (Fed. Spec. L-S-300; ASTM D 4956)Width: 18"
Material: AluminumDouble-Sided: No
Legend Color: BlackOperating Temp. Range: -30 Degrees to 200 Degrees F
Country of Origin (subject to change): United States

Description

Parking Sign, Sign Subject Matter Parking, Height 12 In., Width 18 In., Sign Material Aluminum, Header No Header, Legend Student Parking, Printed Language English, Sign Shape Rectangle

Reviews