Parking Sign, 18" H, 12" W, Alum

LYLE| Zoro #: G0212694| Mfr #: R7-1-12HA

$21.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Material: Aluminum
MUTCD Code: R7-1
Glow-in-the-Dark: No
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0212694 Mfr #: R7-1-12HA
Material: AluminumMUTCD Code: R7-1
Glow-in-the-Dark: NoLegend Style: Text
Legend Color: WhiteOperating Temp. Range: -30 Degrees to 200 Degrees F
Legend: No Parking Any TimeUV Resistant: Yes
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentLanguage: English
Header: No HeaderLegend/Background Color: Red/white
Width: 12"Double-Sided: No
Subject Matter: ParkingStandards: MUTCD, FHWA Minimum Retroreflectivity
Sign Shape: RectangleHeight: 18"
Background Color: RedItem: No Parking Sign
Thickness: 0.063"Retroreflective Grade: High Intensity Prismatic
Country of Origin (subject to change): United States

Product Description

No Parking Sign, Subject Matter Parking, English, Legend No Parking Any Time, Legend Style Text, Header No Header, Aluminum, Height 18 In., Width 12 In., Retroreflective Grade High Intensity Prismatic, Legend Color White, Background Color Red, Sign Shape Rectangle

Product Reviews