Parking Sign, 18 x 12In, GRN/WHT, Text

LYLE| Zoro #: G0134337| Mfr #: RP-072-12HA

$24.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12"
Subject Matter: Parking
Retroreflective Grade: High Intensity Prismatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0134337 Mfr #: RP-072-12HA
Width: 12"Subject Matter: Parking
Retroreflective Grade: High Intensity PrismaticDouble-Sided: No
Thickness: 0.063"Glow-in-the-Dark: No
Language: EnglishLegend Color: Green
Operating Temp. Range: -30 Degrees to 200 Degrees FItem: Parking Sign
Legend/Background Color: Green/WhiteMUTCD Code: RP-72
Legend: Two Hour ParkingHeight: 18"
Background Color: WhiteLegend Style: Text
Material: AluminumUV Resistant: Yes
Standards: MUTCD Type 1 (Fed. Spec. L-S-300; ASTM D 4956)Sign Shape: Rectangle
Header: No HeaderCountry of Origin (subject to change): United States

Description

Parking Sign, Sign Subject Matter Parking, Height 18 In., Width 12 In., Sign Material Aluminum, Header No Header, Legend Two Hour Parking, Printed Language English, Sign Shape Rectangle

Reviews