KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Parking Sign, 18 x 12In, GRN/WHT, Text

LYLE| Zoro #: G0229101| Mfr #: RP-074-12HA

$23.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12"
Subject Matter: Parking
Retroreflective Grade: High Intensity Prismatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0229101 Mfr #: RP-074-12HA
Width: 12"Subject Matter: Parking
Retroreflective Grade: High Intensity PrismaticDouble-Sided: No
Thickness: 0.063"Glow-in-the-Dark: No
Language: EnglishLegend Color: Green
Operating Temp. Range: -30 Degrees to 200 Degrees FItem: Parking Sign
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentLegend/Background Color: Green/White
MUTCD Code: R7-330Legend: Visitor Parking
Height: 18"Background Color: White
Legend Style: TextMaterial: Aluminum
UV Resistant: YesStandards: MUTCD, FHWA Minimum Retroreflectivity
Sign Shape: RectangleHeader: No Header
Country of Origin (subject to change): United States

Description

Parking Sign, Sign Subject Matter Parking, Height 18 In., Width 12 In., Sign Material Aluminum, Header No Header, Legend Visitor Parking, Printed Language English, Sign Shape Rectangle

Reviews