KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Parking Sign, 18 x 12In, GRN/WHT, Text

LYLE| Zoro #: G0227421| Mfr #: RP-129-12HA

$29.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12"
Retroreflective Grade: High Intensity Prismatic
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0227421 Mfr #: RP-129-12HA
Width: 12"Retroreflective Grade: High Intensity Prismatic
Double-Sided: NoSubject Matter: Parking
Glow-in-the-Dark: NoLanguage: English
Legend Color: GreenOperating Temp. Range: -30 Degrees to 200 Degrees F
Item: Parking SignLegend/Background Color: Green/White
Thickness: 0.063"Legend: Reserved Parking Only
Height: 18"Background Color: White
Legend Style: TextMaterial: Aluminum
UV Resistant: YesStandards: MUTCD Type 1 (Fed. Spec. L-S-300; ASTM D 4956)
Sign Shape: RectangleHeader: No Header
Country of Origin (subject to change): United States

Description

Parking Sign, Sign Subject Matter Parking, Height 18 In., Width 12 In., Sign Material Aluminum, Header No Header, Legend Reserved Parking Only, Printed Language English, Sign Shape Rectangle

Reviews