LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Parking Sign, 18 x 12In, R/WHT, Text

LYLE| Zoro #: G0550541| Mfr #: HC-PA01-12HA

$28.35 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0550541 Mfr #: HC-PA01-12HA
Double-Sided: NoOperating Temp. Range: -30 Degrees to 200 Degrees F
Header: No HeaderUV Resistant: Yes
Glow-in-the-Dark: NoLegend: Violators Subject To Fine and Towing Min. Fine $50 Max. Fine $200
Standards: MUTCD, ADAAG 4.6.4, ADALegend/Background Color: Red/white
Sign Shape: RectangleRetroreflective Grade: High Intensity Prismatic
Width: 12"Legend Style: Text
Material: AluminumSubject Matter: Parking
Item: No Parking SignLegend Color: Red
Height: 18"Background Color: White
Language: EnglishThickness: 0.063"
Country of Origin (subject to change): United States

Product Description

No Parking Sign, Subject Matter Parking, English, Legend Violators Subject To Fine and Towing Min. Fine $50 Max. Fine $200, Legend Style Text, Header No Header, Aluminum, Height 18 In., Width 12 In., Retroreflective Grade High Intensity Prismatic, Legend Color Red, Background Color White, Sign Shape Rectangle

Product Reviews

Save 15%. Sign up for Z-mail.