Parking Sign, 18 x 12In, R/WHT, Text

LYLE| Zoro #: G0212843| Mfr #: LR7-14-12HA

$24.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0212843 Mfr #: LR7-14-12HA
UV Resistant: YesHeader: No Header
Double-Sided: NoOperating Temp. Range: -30 Degrees to 200 Degrees F
Legend: No Parking Between SignsStandards: MUTCD Type 1 (Fed. Spec. L-S-300; ASTM D 4956)
Glow-in-the-Dark: NoWidth: 12"
Legend Style: TextMaterial: Aluminum
Subject Matter: ParkingItem: No Parking Sign
Legend Color: RedHeight: 18"
Background Color: WhiteLanguage: English
Thickness: 0.063"Sign Shape: Rectangle
Legend/Background Color: Red/whiteRetroreflective Grade: High Intensity Prismatic
Country of Origin (subject to change): United States

Product Description

No Parking Sign, Subject Matter Parking, English, Legend No Parking Between Signs, Legend Style Text, Header No Header, Aluminum, Height 18 In., Width 12 In., Retroreflective Grade High Intensity Prismatic, Legend Color Red, Background Color White, Sign Shape Rectangle

Product Reviews

Save 15%. Sign up for Z-mail.