Parking Sign, 18 x 12In, WHT/BL, HDCP

LYLE| Zoro #: G0229171| Mfr #: HC-015-12HA

$28.35 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0229171 Mfr #: HC-015-12HA
Header: No HeaderUV Resistant: Yes
Item: Handicap Parking SignDouble-Sided: No
Operating Temp. Range: -30 Degrees to 200 Degrees FMaterial: Aluminum
Legend: Wheel Chair RampGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Standards: MUTCD, FHWA Minimum RetroreflectivityThickness: 0.063"
Sign Shape: RectangleSymbol: Handicap
Retroreflective Grade: High Intensity PrismaticLegend/Background Color: White/Blue
Legend Style: Text and SymbolSubject Matter: Exit , Entrance, and Evacuation
Width: 12"Height: 18"
Legend Color: WhiteBackground Color: Blue
Language: EnglishCountry of Origin (subject to change): United States

Product Description

Handicap Parking Sign, Subject Matter Exit , Entrance, and Evacuation, English, Legend Wheel Chair Ramp, Symbol Handicap, Legend Style Text and Symbol, Header No Header, Aluminum, Height 18 In., Width 12 In., Retroreflective Grade High Intensity Prismatic, Legend Color White, Background Color Blue, Sign Shape Rectangle

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.