Parking Sign, 18 x 12In, WHT/BL, HDCP

LYLE| Zoro #: G2436944| Mfr #: HC-CA01-12HA

$28.35 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2436944 Mfr #: HC-CA01-12HA
UV Resistant: YesGlow-in-the-Dark: No
Sign Material: AluminumItem: Handicap Parking Sign
Double-Sided: NoOperating Temp. Range: -30 Degrees to 200 Degrees F
Header: No HeaderStandards: MUTCD, ADAAG 4.6.4, ADA
Legend: Parking Only Handicapped Symcalif R99Retroreflective Grade: High Intensity Prismatic
Legend Style: Text and SymbolThickness: 0.063"
Sign Legend Color: WhiteSymbol: Handicap
Printed Language: EnglishSign Background Color: Blue
Width: 12"Sign Subject Matter: Parking
Height: 18"Sign Shape: Rectangle
Country of Origin (subject to change): United States

Product Description

Handicap Parking Sign, Sign Subject Matter Parking, Height 18 In., Width 12 In., Sign Material Aluminum, Header No Header, Legend Parking Only Handicapped Symcalif R99, Printed Language English, Sign Shape Rectangle

Product Reviews

Save 15%. Sign up for Z-mail.