Parking Sign, 18 x 12In, WHT/BL, SYM

LYLE| Zoro #: G0211906| Mfr #: HC-014L-12HA

$26.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Height: 18"
Item: Handicap Parking Sign
Material: Aluminum
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0211906 Mfr #: HC-014L-12HA
Item: Handicap Parking SignUV Resistant: Yes
Operating Temp. Range: -30 Degrees to 200 Degrees FGlow-in-the-Dark: No
Header: No HeaderMaterial: Aluminum
Double-Sided: NoStandards: MUTCD, FHWA Minimum Retroreflectivity
Legend: Handicapped Pictogram w/Left ArrowGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Height: 18"Legend Color: White
Background Color: BlueThickness: 0.063"
Sign Shape: RectangleSymbol: Handicap w/L-Arrow
Retroreflective Grade: High Intensity PrismaticLegend/Background Color: White/Blue
Legend Style: SymbolSubject Matter: Parking
Width: 12"Country of Origin (subject to change): United States

Product Description

Handicap Parking Sign, Subject Matter Parking, Legend Handicapped Pictogram w/Left Arrow, Symbol Handicap w/L-Arrow, Legend Style Symbol, Header No Header, Aluminum, Height 18 In., Width 12 In., Retroreflective Grade High Intensity Prismatic, Legend Color White, Background Color Blue, Sign Shape Rectangle

Product Reviews