Parking Sign, 18 x 12In, R/WHT, Text

LYLE| Zoro #: G0226947| Mfr #: PPR-062-12HA

$26.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Sign Shape: Rectangle
Legend Style: Text
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0226947 Mfr #: PPR-062-12HA
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentSign Shape: Rectangle
Legend Style: TextHeight: 18"
Background Color: RedStandards: MUTCD, FHWA Minimum Retroreflectivity
UV Resistant: YesLanguage: English
Retroreflective Grade: High Intensity PrismaticLegend/Background Color: Red/white
Thickness: 0.063"Glow-in-the-Dark: No
Legend: Private Property No Parking Unauthorized Vehicles Will Be Ticketed/Towed At Owners ExpenseHeader: No Header
Subject Matter: ParkingItem: Parking Sign
Width: 12"Material: Aluminum
Double-Sided: NoLegend Color: White
Operating Temp. Range: -30 Degrees to 200 Degrees FCountry of Origin (subject to change): United States

Description

Parking Sign, Sign Subject Matter Parking, Height 18 In., Width 12 In., Sign Material Aluminum, Header No Header, Legend Private Property No Parking Unauthorized Vehicles Will Be Ticketed/Towed At Owners Expense, Printed Language English, Sign Shape Rectangle

Reviews