Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Parking Sign, 18 x 12In, BK/WHT, Text
  • Zoro #: G0210235
  • Mfr #: RP-004-12HA
$27.79
  • Width: 12"
  • Operating Temp. Range: -30 Degrees to 200 Degrees F
  • Sign Material: Recycled Aluminum
See full product details
Orders over $75 ship free.

Lyle #RP-004-12HA Specifications

  • Zoro #: G0210235
  • Mfr #: RP-004-12HA
Width: 12" Operating Temp. Range: -30 Degrees to 200 Degrees F
Sign Material: Recycled Aluminum Header: No Header
Glow-in-the-Dark: No Legend Style: Text
Legend/Background Color: Black/White Background Color: White
Sign Background Color: White Printed Language: English
Language: English Legend: Authorized Parking Only
Height: 18" UV Resistant: Yes
Double-Sided: No Subject Matter: Parking
Sign Mounting Style: With Mounting Holes, Top/Bottom Centered Thickness: 0.063"
Material: Aluminum Retroreflective Grade: High Intensity Prismatic
Standards: MUTCD Type 1 (Fed. Spec. L-S-300; ASTM D 4956) Sign Legend Color: Black
Item: Parking Sign Sign Shape: Rectangle
Legend Color: Black Sign Legend Text Color: Black
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Parking Sign, Sign Subject Matter Parking, Height 18 In., Width 12 In., Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Top/Bottom Centered, Header No Header, Legend Authorized Parking Only, Printed Language English, Sign Shape Rectangle

Reviews of Lyle #RP-004-12HA