Parking Sign, 18 x 12In, R/WHT, Text

LYLE| Zoro #: G0227446| Mfr #: RP-065-RW-12HA

$25.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sign Shape: Rectangle
Legend Style: Text
Height: 18"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0227446 Mfr #: RP-065-RW-12HA
Sign Shape: RectangleLegend Style: Text
Height: 18"Background Color: White
UV Resistant: YesLanguage: English
Retroreflective Grade: High Intensity PrismaticLegend/Background Color: Red/white
Thickness: 0.063"Item: Parking Sign
Glow-in-the-Dark: NoLegend: Restricted Parking Only Unauthorized Vehicles Will Be Ticketed/Towed At Owners Expense
Header: No HeaderSubject Matter: Parking
Standards: MUTCD Type 1 (Fed. Spec. L-S-300; ASTM D 4956)Width: 12"
Material: AluminumDouble-Sided: No
Legend Color: RedOperating Temp. Range: -30 Degrees to 200 Degrees F
Country of Origin (subject to change): United States

Description

Parking Sign, Sign Subject Matter Parking, Height 18 In., Width 12 In., Sign Material Aluminum, Header No Header, Legend Restricted Parking Only Unauthorized Vehicles Will Be Ticketed/Towed At Owners Expense, Printed Language English, Sign Shape Rectangle

Reviews