Lyle
Emergency Vehicle Parking Sign, 18" x 12, RP-120-12HA
Mfr # RP-120-12HA
Zoro # G0226597
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Parking For Emergency Vehicles Only
- Width 12"
- Height 18"
- Sign Shape Vertical Rectangle
Explore More Products
- LYLE Loading Zone No Parking Sign, 14" W, 10" H, English, Recycled Aluminum, White U5-1309-NA_14x10
- LYLE Private Property No Parking Sign, 18"x12, T1-1091-HI_12x18 T1-1091-HI_12x18
- LYLE Driveway No Parking Sign, 18" x 12, T1-1068-DG_12x18 T1-1068-DG_12x18
- LYLE Church Parking Sign, 18" x 12, T1-1148-DG_12x18 T1-1148-DG_12x18
- LYLE Office Parking Sign, 18" x 12, RP-115-12HA RP-115-12HA
- LYLE No Parking Sign, 18" x 12, T1-2886-EG_12x18 T1-2886-EG_12x18
- LYLE Rflctv Dumpster Rules Sign, 18x12in, Alum, T1-1693-HI_12x18 T1-1693-HI_12x18
- LYLE Student Parking Sign, 12" x 18, T1-1147-DG_18x12 T1-1147-DG_18x12
- LYLE Permit Parking Sign, 18" x 12, T1-1064-DG_12x18 T1-1064-DG_12x18
- BRADY Traffic Sign, 18"H, 12"W, Plastic, 129613 129613
- SIGNMISSION No Parking On The Grass, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25018 A-1218-25018
- Lyle Signs