PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Parking Sign, 18 x 12In, BK/WHT, Bird

LYLE| Zoro #: G0134373| Mfr #: RP-127-12HA

$24.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend: This Space Is Reserved For Expectant MothersDouble-Sided: NoSubject Matter: Parking
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0134373 Mfr #: RP-127-12HA
Legend: This Space Is Reserved For Expectant MothersDouble-Sided: No
Subject Matter: ParkingGlow-in-the-Dark: No
Standards: MUTCD Type 1 (Fed. Spec. L-S-300; ASTM D 4956)Retroreflective Grade: High Intensity Prismatic
UV Resistant: YesSign Shape: Rectangle
Legend Style: Text and SymbolBackground Color: White
Operating Temp. Range: -30 Degrees to 200 Degrees FWidth: 12"
Material: AluminumItem: Parking Sign
Language: EnglishSymbol: Bird
Thickness: 0.063"Legend Color: Black
Header: No HeaderLegend/Background Color: Black/White
Height: 18"Country of Origin (subject to change): United States

Description

Parking Sign, Sign Subject Matter Parking, Height 18 In., Width 12 In., Sign Material Aluminum, Header No Header, Legend This Space Is Reserved For Expectant Mothers, Printed Language English, Sign Shape Rectangle

Reviews