Parking Sign, 24 x 18In, GRN/WHT

LYLE| Zoro #: G1163495| Mfr #: RP-123-18HA

$46.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Operating Temp. Range: -30 Degrees to 200 Degrees F
Language: English
Legend/Background Color: Green/White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1163495 Mfr #: RP-123-18HA
Operating Temp. Range: -30 Degrees to 200 Degrees FLanguage: English
Legend/Background Color: Green/WhiteItem: Parking Sign
Glow-in-the-Dark: NoSign Shape: Rectangle
Height: 24"Retroreflective Grade: High Intensity Prismatic
Standards: MUTCD Type 1 (Fed. Spec. L-S-300; ASTM D 4956)Double-Sided: No
Width: 18"Subject Matter: Parking
Material: AluminumLegend Color: Green, White
Thickness: 0.080"Symbol: Tow Truck Towing Car
UV Resistant: YesHeader: No Header
Legend: Reserved Parking Only Unauthorized Vehicles Will Be Towed At Vehicle Owners ExpenseBackground Color: Green, White
Legend Style: Text and SymbolCountry of Origin (subject to change): United States

Description

Parking Sign, Sign Subject Matter Parking, Height 24 In., Width 18 In., Sign Material Aluminum, Header No Header, Legend Reserved Parking Only Unauthorized Vehicles Will Be Towed At Vehicle Owners Expense, Printed Language English, Sign Shape Rectangle

Reviews