KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Parking Sign, 6 x 12In, GRN/WHT, SYM

LYLE| Zoro #: G0227674| Mfr #: AR-004-12HA

$13.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12"
Retroreflective Grade: High Intensity Prismatic
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0227674 Mfr #: AR-004-12HA
Width: 12"Retroreflective Grade: High Intensity Prismatic
Double-Sided: NoThickness: 0.063"
Symbol: Left ArrowGlow-in-the-Dark: No
Legend Color: WhiteOperating Temp. Range: -30 Degrees to 200 Degrees F
Item: Parking SignGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Legend/Background Color: Green/WhiteLegend: Arrow Pictogram
Height: 6"Background Color: Blue
Legend Style: SymbolMaterial: Aluminum
UV Resistant: YesStandards: MUTCD, FHWA Minimum Retroreflectivity
Sign Shape: RectangleHeader: No Header
Country of Origin (subject to change): United States

Description

Parking Sign, Sign Subject Matter Parking, Height 6 In., Width 12 In., Sign Material Aluminum, Header No Header, Legend Arrow Pictogram, Sign Shape Rectangle

Reviews