Parking Sign, 6 x 12In, WHT/BL, SYM

LYLE| Zoro #: G0210874| Mfr #: AR-007-12HA

$13.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Symbol: Double Arrow
Sign Shape: Rectangle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0210874 Mfr #: AR-007-12HA
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentSymbol: Double Arrow
Sign Shape: RectangleLegend Style: Symbol
Height: 6"Background Color: White
UV Resistant: YesRetroreflective Grade: High Intensity Prismatic
Legend/Background Color: White/BlueStandards: MUTCD, FHWA Minimum Retroreflectivity
Thickness: 0.063"Glow-in-the-Dark: No
Legend: Arrow PictogramHeader: No Header
Item: Parking SignWidth: 12"
Material: AluminumDouble-Sided: No
Legend Color: GreenOperating Temp. Range: -30 Degrees to 200 Degrees F
Country of Origin (subject to change): United States

Description

Parking Sign, Sign Subject Matter Parking, Height 6 In., Width 12 In., Sign Material Aluminum, Header No Header, Legend Arrow Pictogram, Sign Shape Rectangle

Reviews