Place Cigarettes Cigar Butts and Ashes In Receptacles, 5 in x 7 in, Sheeting, U5-1447-RD_7X5

  • Mfr # U5-1447-RD_7X5

  • Zoro # G2758878


product price:  $4.59
/ea

Key Features

Legend
Place Cigarettes Cigar Butts and Ashes In Receptacles
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1447-RD_7X5
Zoro #
G2758878
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Place Cigarettes Cigar Butts and Ashes In Receptacles
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Background Color
White
Subject Matter
Cleaning and Maintenance
Legend Color
Black
Header Background Color
Blue
Header Legend Color
White
Sign Background Color
White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Material
Vinyl
Language
English
Legend/Background Color
Black and Blue/White
OSHA Compliant
Yes
Header
Notice
Printed Language
English
ANSI Compliant
Yes
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
Chemical Resistant
No
Maximum Service Temperature
130 Degrees F
Adhesive Style
Permanent
State Specific Sign
No
Sign Mounting Location
Wall
Sign Legend
Place Cigarettes Cigar Butts And Ashes In Receptacles
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Average Outdoor Durability
1 yr
Sign Header Background Color
Blue
Includes Mounting Hardware
No
Glow In The Dark
No
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Sign Header Style
Text
Sign Legend Background Color
White
Number of Printed Sides
1
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Adhesive Type
Acrylic
Graffiti Resistant
Yes
Sign Header
Notice
Sign Header Text Color
White
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Place Cigarettes Cigar Butts And Ashes In Receptacles, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.