Plastic Danger Sign, 4 Holes, 14"x10", U3-1229-NP_14X10

  • Mfr # U3-1229-NP_14X10

  • Zoro # G4712298


product price:  $6.69
/ea

Key Features

Header
Danger
Legend
Confined Space Permit Required Do Not Enter
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1229-NP_14X10
Zoro #
G4712298
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space Permit Required Do Not Enter
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
Header Legend Color
White
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Sign Legend Background Color
White
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Chemical Resistant
No
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend Style
Text
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Sign Format
Traditional OSHA
Sign Legend
Confined Space Permit Required Do Not Enter
Mirror Print
No
Graffiti Resistant
Yes
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Sign Header Text Color
White
Anti-Slip Surface
No
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Permit Required Do Not Enter, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.