Plastic Danger Sign, 4 Holes, 14"x10", U3-1457-NP_14X10

  • Mfr # U3-1457-NP_14X10

  • Zoro # G4713320


product price:  $5.69
/ea

Key Features

Header
Danger
Legend
Face Shield Required When Operating This Equipment
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1457-NP_14X10
Zoro #
G4713320
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Danger Sign
Header
Danger
Legend
Face Shield Required When Operating This Equipment
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Black, Red
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Sign Header
Danger
Includes Mounting Hardware
No
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Write on Surface
No
State Specific Sign
No
Sign Header Text Color
White
Abrasion Resistant
No
Chemical Resistant
No
Sign Legend
Face Shield Required When Operating This Equipment
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
40 ft
Corrosion Resistant
Yes
Sign Header Background Color
Black, Red, White
Mirror Print
No
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Material Properties
Flexible
Metal Detectable
No
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Face Shield Required When Operating This Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.