Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Traffic Sign, 12 x 12In, BK/YEL, Text

LYLE| Zoro #: G0229144| Mfr #: NT-035-12HA

$18.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item:
Height:
Standards:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0229144 Mfr #: NT-035-12HA
Item: Height:
Standards: UV Resistant:
Header: Thickness:
Operating Temp. Range: Legend Color:
Sign Shape: Glow-in-the-Dark:
Legend/Background Color: Material:
Language: Legend Style:
Double-Sided: Subject Matter:
Legend: Width:
Retroreflective Grade: Background Color:
Country of Origin (subject to change): United States

Description

Property Signs, Subject Matter Trespassing & Property, English, Legend Warning! No Trespassing This Is Private Land Owner Or Occupant Will Prosecute Under The Provision Of Section Forbidding Civil And/Or Criminal Trespass Do Not Remove Or Damage Under Severe Penalty, Legend Style Text, Header No Header, Aluminum, Height 12 In., Width 12 In., Retroreflective Grade High Intensity Prismatic, Legend Color Black, Background Color Yellow, Sign Shape Square

Reviews