THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Parking Sign, 18 x 12In, WHT/BL, PRKG, HDCP

LYLE| Zoro #: G0226615| Mfr #: L-30-12HA

$22.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Operating Temp. Range: -30 Degrees to 200 Degrees F
Legend Color: White
Legend/Background Color: White/Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0226615 Mfr #: L-30-12HA
Operating Temp. Range: -30 Degrees to 200 Degrees FLegend Color: White
Legend/Background Color: White/BlueItem: Handicap Parking Sign
Glow-in-the-Dark: NoSign Shape: Rectangle
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentHeight: 18"
Retroreflective Grade: High Intensity PrismaticStandards: MUTCD, FHWA Minimum Retroreflectivity
Double-Sided: NoWidth: 12"
Subject Matter: ParkingMaterial: Aluminum
Language: EnglishThickness: 0.063"
Symbol: HandicapUV Resistant: Yes
Header: No HeaderLegend: Parking
Background Color: BlueLegend Style: Text and Symbol
Country of Origin (subject to change): United States

Description

Handicap Parking Sign, Sign Subject Matter Parking, Height 18 In., Width 12 In., Sign Material Aluminum, Header No Header, Legend Parking, Printed Language English, Sign Shape Rectangle

Reviews