Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Parking Sign, 18 x 12In, GRN and BL/WHT

LYLE| Zoro #: G0227306| Mfr #: R7-8D-12HA

$26.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Handicap Parking Sign
Subject Matter: Parking
Height: 18"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0227306 Mfr #: R7-8D-12HA
Item: Handicap Parking SignSubject Matter: Parking
Height: 18"Standards: MUTCD, FHWA Minimum Retroreflectivity
Thickness: 0.063"Legend Color: Green
Glow-in-the-Dark: NoLegend/Background Color: Green and Blue/White
Material: AluminumDouble-Sided: No
MUTCD Code: R7-8DWidth: 12"
UV Resistant: YesBackground Color: Blue, White
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentOperating Temp. Range: -30 Degrees to 200 Degrees F
Sign Shape: RectangleLanguage: English
Symbol: Handicap w/Double Headed ArrowLegend: Reserved Parking
Legend Style: Text and SymbolRetroreflective Grade: High Intensity Prismatic
Header: No HeaderCountry of Origin (subject to change): United States

Description

Handicap Parking Sign, Subject Matter Parking, English, Legend Reserved Parking, Symbol Handicap w/Double Headed Arrow, Legend Style Text and Symbol, Header No Header, Aluminum, Height 18 In., Width 12 In., Retroreflective Grade High Intensity Prismatic, Legend Color Green, Background Color Blue, White, Sign Shape Rectangle

Reviews