WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Property Signs, 24"x18"

LYLE| Zoro #: G0227342| Mfr #: R7-8L-12HA

$22.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Handicap Parking Sign
Subject Matter: Parking
Height: 18"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0227342 Mfr #: R7-8L-12HA
Item: Handicap Parking SignSubject Matter: Parking
Height: 18"Standards: MUTCD, FHWA Minimum Retroreflectivity
Thickness: 0.063"Legend Color: Green
Glow-in-the-Dark: NoLegend/Background Color: Green and Blue/White
Material: AluminumDouble-Sided: No
MUTCD Code: R7-8LWidth: 12"
UV Resistant: YesBackground Color: Blue, White
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentOperating Temp. Range: -30 Degrees to 200 Degrees F
Sign Shape: RectangleLanguage: English
Symbol: Handicap w/L-ArrowLegend: Reserved Parking
Legend Style: Text and SymbolRetroreflective Grade: High Intensity Prismatic
Header: No HeaderCountry of Origin (subject to change): United States

Product Description

Handicap Parking Sign, Subject Matter Parking, English, Legend Reserved Parking, Symbol Handicap w/L-Arrow, Legend Style Text and Symbol, Header No Header, Aluminum, Height 18 In., Width 12 In., Retroreflective Grade High Intensity Prismatic, Legend Color Green, Background Color Blue, White, Sign Shape Rectangle

Product Reviews