Lyle
Traffic Sign, 18 x 18In, WHT/R, Stop, Text
Mfr # R1-1-18HA
Zoro # G0228374
$40.58
12% off
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Stop
- Width 18"
- Height 18"
- Sign Shape Octagon
Explore More Products
- LYLE Stop Beware of Pedestrians Sign, 6" W, 6" H, English, Recycled Aluminum, Red ST-015-6HA
- LYLE Stop Pedestrian Crossing Sign, 18" W, 24" H, English, Aluminum, White, Yellow TR-038-18HA
- LYLE Traffic Sign, 36 x 36In, WHT/R, Stop, Text R1-1-36HA
- LYLE Stop Not An Entrance Sign, 6" W, 6" H, English, Recycled Aluminum, Red ST-025-6HA
- LYLE Stop Sign, 12" W, 12" H, English, Aluminum, Red R1-1-12DA
- LYLE Stop Restriction Sign, 18" W, 24" H, English, Aluminum, Yellow T1-6267-HI_18x24
- LYLE Pedestrian Crossing Stop Sign, 18" W, 24" H, English, Aluminum, White T1-5071-DG_18x24
- LYLE Stop Sign Ahead Pictogram Sign, 30" W, 30" H, No Text, Aluminum, Yellow W3-1-30DA
- LYLE Stop Look Before Exiting Sign, 12" W, 18" H, English, Recycled Aluminum, Red, White T1-5046-EG_12x18
- ACCUFORM Railroad Stop Sign, 15" W, 12" H, English, Aluminum, Blue FRR365BU
- ZING Sign, STOP, 24X24", EGP, Aluminum 2232
- Lyle Signs