Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Traffic Sign, 30 x 30In, 30In, BK/YEL, RXR

LYLE| Zoro #: G0227087| Mfr #: W10-1-30HA

$106.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Header: No Header
Sign Shape: Circle
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0227087 Mfr #: W10-1-30HA
Header: No HeaderSign Shape: Circle
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentLanguage: English
Height: 30"Background Color: Yellow
Operating Temp. Range: -30 Degrees to 200 Degrees FThickness: 0.080"
Legend: RXRGlow-in-the-Dark: No
Retroreflective Grade: High Intensity PrismaticUV Resistant: Yes
Double-Sided: NoStandards: MUTCD, FHWA Minimum Retroreflectivity
Material: AluminumWidth: 30"
Legend Color: BlackLegend/Background Color: Black/Yellow
MUTCD Code: W10-1Legend Style: Text and Symbol
Subject Matter: Trespassing & PropertySymbol: Railroad Crossing
Country of Origin (subject to change): United States

Description

Railroad Sign, Subject Matter Trespassing & Property, English, Legend RXR, Symbol Railroad Crossing, Legend Style Text and Symbol, Header No Header, Aluminum, Height 30 In., Width 30 In., Retroreflective Grade High Intensity Prismatic, Legend Color Black, Background Color Yellow, Sign Shape Circle

Reviews