Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Reserved Parking Sign, 12 in W, 18 in H, English, Aluminum, White

  • Zoro #: G0227227
  • Mfr #: RP-057-12HA
$25.99
  • Sign Mounting Style: Mounting Holes
  • Legend Color: Green
  • Header: No Header
See full product details
Orders over $75 ship free.

Lyle #RP-057-12HA Specifications

  • Zoro #: G0227227
  • Mfr #: RP-057-12HA
Sign Mounting Style: Mounting Holes Legend Color: Green
Header: No Header Double-Sided: No
Legend/Background Color: Green/White Standards: Meets & Exceeds Federal Minimum Reflectivity Guidelines
Glow-in-the-Dark: No Thickness: 0.063 in
Subject Matter: Parking Legend: Reserved Parking
Background Color: Blue, White Printed Language: English
Sign Material: Aluminum Sign Background Color: White
Item: Reserved Parking Sign Legend Style: Text
Height: 18 in Sign Shape: Vertical Rectangle
UV Resistant: Yes Language: English
Sign Legend Color: Green Operating Temp. Range: -30 Degrees to 200 Degrees F
Retroreflective Grade: High Intensity Prismatic Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Material: Aluminum Width: 12 in
Sign Legend Text Color: Green Mounting Hole Dia.: 0.375 in
Number of Printed Sides: 1 State Specific Sign: No
Holes on 1 in. Centers: Yes Sign Legend: Reserved Parking
Sign Legend Style: Text Sign Header: No Header
Sign Properties: Rigid Mounting Hole Distance Center to Center: 15 in
Protective Coating: Clear Film Laminate ADA Compliant: No
Indoor/Outdoor Usage: Outdoor Includes Cross-Braces: No
MUTCD Compliant Sign: No Sign Mounting Hardware Included: No
Average Outdoor Durability: 5 to 8 yr Material Properties: Roll Up
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reserved Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Reviews of Lyle #RP-057-12HA