Rflctv Accdnt Prevent Warn Sign, 18x12in, T1-1407-EG_12x18

  • Mfr # T1-1407-EG_12x18

  • Zoro # G5266672


product price:  $16.45
/ea

Key Features

Header
Warning
Legend
Warning Do Not Back Up Over Spikes Or Severe Tire Damage Will Occur
Width
12"
Height
18"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T1-1407-EG_12x18
Zoro #
G5266672
UPC #
-
Country of Origin
United States

Dimensions

Width
12"
Height
18"
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Details

Item
No Parking Sign
Header
Warning
Legend
Warning Do Not Back Up Over Spikes Or Severe Tire Damage Will Occur
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes, Top/Bottom Centered
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Sign Legend Color
Red
Symbol
None
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Double-Sided
No
Header Background Color
Red
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Red
Metal Detectable
Yes
Write on Surface
No
State Specific Sign
No
Number of Printed Sides
1
Sign Format
Other Format
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Sign Legend Style
Text
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
60 ft
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
2 Center
Sign Legend Background Color
White
Sign Legend
Do Not Back Up Over Spikes Or Severe Tire Damage Will Occur
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Graffiti Resistant
Yes
Sign Header Style
Text
Sign Mounting Location
Post, Wall
Minimum Service Temperature
-40 Degrees F
Material Special Properties
Metal Detectable
Sign Header
Warning
Material Properties
Rigid
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
White
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Sign Header Background Color
Red
Product Type
Reflective Accident Prevention Warning Sign

Description

No Parking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Do Not Back Up Over Spikes Or Severe Tire Damage Will Occur, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.