Parking Sign, 18 x 12In, WHT/BL, HDCP

LYLE| Zoro #: G0211705| Mfr #: HC-011-12HA

$26.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Operating Temp. Range: -30 Degrees to 200 Degrees F
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0211705 Mfr #: HC-011-12HA
Operating Temp. Range: -30 Degrees to 200 Degrees FGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Material: AluminumDouble-Sided: No
Subject Matter: ParkingWidth: 12"
Legend Style: Text and SymbolThickness: 0.063"
Symbol: HandicapStandards: MUTCD, FHWA Minimum Retroreflectivity
Language: EnglishBackground Color: Blue
Glow-in-the-Dark: NoRetroreflective Grade: High Intensity Prismatic
Legend Color: WhiteLegend: Handicapped Parking Towing Enforced
Height: 18"Header: No Header
Sign Shape: RectangleLegend/Background Color: White/Blue
Item: Handicap Parking SignUV Resistant: Yes
Country of Origin (subject to change): United States

Description

Handicap Parking Sign, Subject Matter Parking, English, Legend Handicapped Parking Towing Enforced, Symbol Handicap, Legend Style Text and Symbol, Header No Header, Aluminum, Height 18 In., Width 12 In., Retroreflective Grade High Intensity Prismatic, Legend Color White, Background Color Blue, Sign Shape Rectangle

Reviews