THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Parking Sign, 18 x 12In, WHT/BL, HDCP

LYLE| Zoro #: G1325861| Mfr #: HC-TX01-12HA

$22.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Handicap Parking Sign
Height: 18"
Standards: MUTCD, ADAAG 4.6.4, ADA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1325861 Mfr #: HC-TX01-12HA
Item: Handicap Parking SignHeight: 18"
Standards: MUTCD, ADAAG 4.6.4, ADAUV Resistant: Yes
Header: No HeaderThickness: 0.063"
Operating Temp. Range: -30 Degrees to 200 Degrees FLegend Color: White
Sign Shape: RectangleGlow-in-the-Dark: No
Legend/Background Color: White/BlueMaterial: Aluminum
Language: EnglishLegend Style: Text and Symbol
Double-Sided: NoSubject Matter: Parking
Symbol: HandicapLegend: Handicapped Parking Vehicle Id Required
Width: 12"Retroreflective Grade: High Intensity Prismatic
Background Color: BlueCountry of Origin (subject to change): United States

Description

Handicap Parking Sign, Subject Matter Parking, English, Legend Handicapped Parking Vehicle ID Required, Symbol Handicap, Legend Style Text and Symbol, Header No Header, Aluminum, Height 18 In., Width 12 In., Retroreflective Grade High Intensity Prismatic, Legend Color White, Background Color Blue, Sign Shape Rectangle

Reviews