Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Parking Sign, 18 x 12In, R and BK/WHT

LYLE| Zoro #: G0134574| Mfr #: NPS-016-12HA

$27.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: No Parking Sign
Height: 18"
Standards: MUTCD Type 1 (Fed. Spec. L-S-300; ASTM D 4956)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0134574 Mfr #: NPS-016-12HA
Item: No Parking SignHeight: 18"
Standards: MUTCD Type 1 (Fed. Spec. L-S-300; ASTM D 4956)UV Resistant: Yes
Header: No HeaderThickness: 0.063"
Operating Temp. Range: -30 Degrees to 200 Degrees FLegend Color: Red
Sign Shape: RectangleGlow-in-the-Dark: No
Legend/Background Color: Red/Black/WhiteMaterial: Aluminum
Language: EnglishLegend Style: Text and Symbol
Double-Sided: NoSubject Matter: Parking
Symbol: Letter P Encircled w/SlashLegend: Tow Away Zone
Width: 12"Retroreflective Grade: High Intensity Prismatic
Background Color: WhiteCountry of Origin (subject to change): United States

Description

No Parking Sign, Subject Matter Parking, English, Legend Tow Away Zone, Symbol Letter P Encircled w/Slash, Legend Style Text and Symbol, Header No Header, Aluminum, Height 18 In., Width 12 In., Retroreflective Grade High Intensity Prismatic, Legend Color Red, Background Color White, Sign Shape Rectangle

Reviews