Parking Sign, 18 x 12In, R/WHT, R7-6D

LYLE| Zoro #: G0212974| Mfr #: R7-6D-12HA

$26.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Language: English
Header: No Header
Item: No Parking Sign
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0212974 Mfr #: R7-6D-12HA
Language: EnglishHeader: No Header
Item: No Parking SignSign Shape: Rectangle
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentHeight: 18"
Standards: MUTCD, FHWA Minimum RetroreflectivityThickness: 0.063"
Symbol: Double Headed ArrowRetroreflective Grade: High Intensity Prismatic
Material: AluminumBackground Color: Red
Legend Style: Text and SymbolMUTCD Code: R7-6D
Operating Temp. Range: -30 Degrees to 200 Degrees FLegend/Background Color: Red/white
Glow-in-the-Dark: NoDouble-Sided: No
Width: 12"Subject Matter: Parking
Legend Color: WhiteUV Resistant: Yes
Legend: No Parking Loading ZoneCountry of Origin (subject to change): United States

Description

No Parking Sign, Sign Subject Matter Parking, Height 18 In., Width 12 In., Sign Material Aluminum, Header No Header, Legend No Parking Loading Zone, Printed Language English, Sign Shape Rectangle

Reviews