Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Parking Sign, 6 x 12In, WHT/BL, Text, R7-8B

LYLE| Zoro #: G0229056| Mfr #: R7-8B-12HA

$10.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Background Color: White
Item: Handicap Parking Sign
Height: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0229056 Mfr #: R7-8B-12HA
Background Color: WhiteItem: Handicap Parking Sign
Height: 6"Standards: MUTCD, FHWA Minimum Retroreflectivity
UV Resistant: YesSign Shape: Rectangle
Header: No HeaderThickness: 0.063"
Operating Temp. Range: -30 Degrees to 200 Degrees FLegend Color: Green
Legend: Van AccessibleGlow-in-the-Dark: No
Legend/Background Color: White/BlueMaterial: Aluminum
Language: EnglishLegend Style: Text
Double-Sided: NoSubject Matter: Traffic
MUTCD Code: R7-8BWidth: 12"
Retroreflective Grade: High Intensity PrismaticGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Country of Origin (subject to change): United States

Description

Handicap Parking Sign, Subject Matter Traffic, English, Legend Van Accessible, Legend Style Text, Header No Header, Aluminum, Height 6 In., Width 12 In., Retroreflective Grade High Intensity Prismatic, Legend Color Green, Background Color White, Sign Shape Rectangle

Reviews