Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

ADA NJ No Parking Sign, 12 x 10In, BK/WHT

LYLE| Zoro #: G0338703| Mfr #: HC-NJ01-10HA

$21.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Aluminum
Glow-in-the-Dark: No
Legend Style: Text
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0338703 Mfr #: HC-NJ01-10HA
Material: AluminumGlow-in-the-Dark: No
Legend Style: TextLegend Color: Black
Operating Temp. Range: -30 Degrees to 200 Degrees FLegend: Penalty $250 1st Offense Subsequent Offenses $250 min. And/Or Up To 90 Days Community Service Tow Away Zone
UV Resistant: YesLanguage: English
Subject Matter: FinesLegend/Background Color: Black/White
Width: 10"Double-Sided: No
Header: No HeaderStandards: MUTCD, ADAAG 4.6.4, ADA
Sign Shape: RectangleHeight: 12"
Background Color: WhiteItem: ADA No Parking Sign, NJ
Thickness: 0.063"Retroreflective Grade: High Intensity Prismatic
Country of Origin (subject to change): United States

Description

ADA No Parking Sign, NJ, Subject Matter Fines, English, Legend Penalty $250 1st Offense Subsequent Offenses $250 min. And/Or Up To 90 Days Community Service Tow Away Zone, Legend Style Text, Header No Header, Aluminum, Height 12 In., Width 10 In., Retroreflective Grade High Intensity Prismatic, Legend Color Black, Background Color White, Sign Shape Rectangle

Reviews