Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Parking Sign, 18 x 12In, R/WHT, Text

LYLE| Zoro #: G0213132| Mfr #: NP-038-12HA

$24.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: No Parking Sign
Height: 18"
Standards: MUTCD Type 1 (Fed. Spec. L-S-300; ASTM D 4956)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0213132 Mfr #: NP-038-12HA
Item: No Parking SignHeight: 18"
Standards: MUTCD Type 1 (Fed. Spec. L-S-300; ASTM D 4956)UV Resistant: Yes
Header: No HeaderThickness: 0.063"
Operating Temp. Range: -30 Degrees to 200 Degrees FLegend Color: Red
Sign Shape: RectangleGlow-in-the-Dark: No
Legend/Background Color: Red/whiteMaterial: Aluminum
Language: EnglishLegend Style: Text
Double-Sided: NoSubject Matter: Parking
Legend: No Parking Tow-Away ZoneWidth: 12"
Retroreflective Grade: High Intensity PrismaticBackground Color: White
Country of Origin (subject to change): United States

Description

No Parking Sign, Subject Matter Parking, English, Legend No Parking Tow-Away Zone, Legend Style Text, Header No Header, Aluminum, Height 18 In., Width 12 In., Retroreflective Grade High Intensity Prismatic, Legend Color Red, Background Color White, Sign Shape Rectangle

Reviews