Roll Up Traffic Sign, 48"x48", Vinyl

LYLE| Zoro #: G1665325| Mfr #: HC-022-12HA

$26.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Handicap Parking Sign
Height: 18"
Standards: ADA, MUTCD Type 1 (Fed. Spec. L-S-300; ASTM D 4956)
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1665325 Mfr #: HC-022-12HA
Item: Handicap Parking SignHeight: 18"
Standards: ADA, MUTCD Type 1 (Fed. Spec. L-S-300; ASTM D 4956)UV Resistant: Yes
Sign Shape: RectangleHeader: No Header
Thickness: 0.063"Operating Temp. Range: -30 Degrees to 200 Degrees F
Legend Color: GreenLegend: Van Accessible
Glow-in-the-Dark: NoLegend/Background Color: White/Blue
Material: AluminumLanguage: English
Legend Style: Text and SymbolDouble-Sided: No
Subject Matter: TrafficSymbol: Handicap
MUTCD Code: G-64Width: 12"
Retroreflective Grade: High Intensity PrismaticBackground Color: White
Country of Origin (subject to change): United States

Product Description

Handicap Parking Sign, Subject Matter Traffic, English, Legend Van Accessible, Symbol Handicap, Legend Style Text and Symbol, Header No Header, Aluminum, Height 18 In., Width 12 In., Retroreflective Grade High Intensity Prismatic, Legend Color Green, Background Color White, Sign Shape Rectangle

Product Reviews