Parking Sign, 26 x 12In, GRN and BL/WHT

LYLE| Zoro #: G1508665| Mfr #: HC-NC01-12HA

$34.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Handicap Parking Sign
Height: 26"
Standards: MUTCD, ADAAG 4.6.4, ADA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1508665 Mfr #: HC-NC01-12HA
Item: Handicap Parking SignHeight: 26"
Standards: MUTCD, ADAAG 4.6.4, ADAUV Resistant: Yes
Header: No HeaderThickness: 0.080"
Operating Temp. Range: -30 Degrees to 200 Degrees FLegend Color: Green
Sign Shape: RectangleGlow-in-the-Dark: No
Legend/Background Color: Green and Blue/WhiteMaterial: Aluminum
Language: EnglishLegend Style: Text and Symbol
Double-Sided: NoSubject Matter: Parking
Symbol: HandicapLegend: Reserved Parking Maximum Penalty $250
Width: 12"Retroreflective Grade: High Intensity Prismatic
Background Color: Blue, WhiteCountry of Origin (subject to change): United States

Description

Handicap Parking Sign, Subject Matter Parking, English, Legend Reserved Parking Maximum Penalty $250, Symbol Handicap, Legend Style Text and Symbol, Header No Header, Aluminum, Height 26 In., Width 12 In., Retroreflective Grade High Intensity Prismatic, Legend Color Green, Background Color Blue, White, Sign Shape Rectangle

Reviews