Roll Up Traffic Sign, 48"x48", Vinyl

LYLE| Zoro #: G0211741| Mfr #: L-31-18HA

$19.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Handicap Parking Sign
Subject Matter: Parking
Height: 12"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0211741 Mfr #: L-31-18HA
Item: Handicap Parking SignSubject Matter: Parking
Height: 12"Standards: MUTCD, FHWA Minimum Retroreflectivity
Thickness: 0.063"Legend Color: White
Glow-in-the-Dark: NoLegend/Background Color: White/Blue
Material: AluminumDouble-Sided: No
MUTCD Code: G-42Width: 18"
UV Resistant: YesBackground Color: Blue
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentOperating Temp. Range: -30 Degrees to 200 Degrees F
Sign Shape: RectangleLanguage: English
Symbol: HandicapLegend: Handicapped Parking
Legend Style: Text and SymbolRetroreflective Grade: High Intensity Prismatic
Header: No HeaderCountry of Origin (subject to change): United States

Product Description

Handicap Parking Sign, Subject Matter Parking, English, Legend Handicapped Parking, Symbol Handicap, Legend Style Text and Symbol, Header No Header, Aluminum, Height 12 In., Width 18 In., Retroreflective Grade High Intensity Prismatic, Legend Color White, Background Color Blue, Sign Shape Rectangle

Product Reviews