THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Parking Sign, 12 x 12In, WHT/BL, SYM, HDCP

LYLE| Zoro #: G0211863| Mfr #: LD9-6-12HA

$17.82 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Operating Temp. Range: -30 Degrees to 200 Degrees F
Legend/Background Color: White/Blue
Item: Handicap Parking Sign
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0211863 Mfr #: LD9-6-12HA
Operating Temp. Range: -30 Degrees to 200 Degrees FLegend/Background Color: White/Blue
Item: Handicap Parking SignGlow-in-the-Dark: No
Sign Shape: SquareGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Height: 12"Retroreflective Grade: High Intensity Prismatic
Standards: MUTCD, FHWA Minimum RetroreflectivityDouble-Sided: No
Width: 12"Subject Matter: Parking
Material: AluminumLegend Color: White
Thickness: 0.063"Symbol: Handicap
UV Resistant: YesHeader: No Header
Legend: Handicapped PictogramBackground Color: Blue, White
Legend Style: SymbolCountry of Origin (subject to change): United States

Description

Handicap Parking Sign, Sign Subject Matter Parking, Height 12 In., Width 12 In., Sign Material Aluminum, Header No Header, Legend Handicapped Pictogram, Sign Shape Square

Reviews