Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Facility Sign, 18 x 18In, BK/WHT, DMD GR AL

LYLE| Zoro #: G0211373| Mfr #: LR7-64C-18DA

$61.73 /ea

This item ships free. Details.Standard ground shipping.
Details:
Material: Aluminum
MUTCD Code: R7-200
Glow-in-the-Dark: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0211373 Mfr #: LR7-64C-18DA
Material: AluminumMUTCD Code: R7-200
Glow-in-the-Dark: NoLegend Style: Text
Legend Color: BlackOperating Temp. Range: -30 Degrees to 200 Degrees F
Legend: Entrance OnlyUV Resistant: Yes
Language: EnglishHeader: No Header
Legend/Background Color: Black/WhiteWidth: 18"
Double-Sided: NoSubject Matter: Exit , Entrance, and Evacuation
Sign Shape: SquareHeight: 18"
Background Color: WhiteItem: Traffic Sign
Thickness: 0.080"Retroreflective Grade: Diamond
Country of Origin (subject to change): United States

Description

Traffic Sign, Subject Matter Exit , Entrance, and Evacuation, English, Legend Entrance Only, Legend Style Text, Header No Header, Aluminum, Height 18 In., Width 18 In., Retroreflective Grade Diamond, Legend Color Black, Background Color White, Sign Shape Square

Reviews