Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Parking Sign, 18 x 12In, R/WHT, Text, R7-6

LYLE| Zoro #: G0212947| Mfr #: R7-6-12HA

$26.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Operating Temp. Range: -30 Degrees to 200 Degrees F
Legend Color: White
Legend/Background Color: Red/white
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0212947 Mfr #: R7-6-12HA
Operating Temp. Range: -30 Degrees to 200 Degrees FLegend Color: White
Legend/Background Color: Red/whiteItem: No Parking Sign
Glow-in-the-Dark: NoSign Shape: Rectangle
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentHeight: 18"
Retroreflective Grade: High Intensity PrismaticStandards: MUTCD, FHWA Minimum Retroreflectivity
Double-Sided: NoWidth: 12"
Subject Matter: ParkingMaterial: Aluminum
Language: EnglishThickness: 0.063"
UV Resistant: YesHeader: No Header
Legend: No Parking Loading ZoneBackground Color: Red
Legend Style: TextMUTCD Code: R7-6
Country of Origin (subject to change): United States

Description

No Parking Sign, Sign Subject Matter Parking, Height 18 In., Width 12 In., Sign Material Aluminum, Header No Header, Legend No Parking Loading Zone, Printed Language English, Sign Shape Rectangle

Reviews