STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Parking Sign, 24 x 24In, R/WHT, DMD GR AL

LYLE| Zoro #: G0212265| Mfr #: R8-3A-24DA

$110.84 /ea

This item ships free. Details.Standard ground shipping.
Details:
Operating Temp. Range: -30 Degrees to 200 Degrees F
Legend/Background Color: Red/white
Item: No Parking Sign
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0212265 Mfr #: R8-3A-24DA
Operating Temp. Range: -30 Degrees to 200 Degrees FLegend/Background Color: Red/white
Item: No Parking SignGlow-in-the-Dark: No
Sign Shape: SquareHeight: 24"
Retroreflective Grade: DiamondStandards: MUTCD Type 1 (Fed. Spec. L-S-300; ASTM D 4956)
Double-Sided: NoWidth: 24"
Subject Matter: ParkingMaterial: Aluminum
Legend Color: Black, RedThickness: 0.080"
Symbol: P Encircled Red w/SlashUV Resistant: Yes
Header: No HeaderLegend: No Parking Pictogram
Background Color: WhiteLegend Style: Symbol
MUTCD Code: R8-3ACountry of Origin (subject to change): United States

Description

No Parking Sign, Sign Subject Matter Parking, Height 24 In., Width 24 In., Sign Material Aluminum, Header No Header, Legend No Parking Pictogram, Sign Shape Square

Reviews