Safe Floor Load Limit Not to Exceed _ Lbs. Per Sq. Ft., 14 in x 10 in, Sheeting, U5-1490-RD_10X14

  • Mfr # U5-1490-RD_10X14

  • Zoro # G2758029


product price:  $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Legend
Safe Floor Load Limit Not to Exceed _______ Lbs. Per Square Foot
Sign Material
Reflective Sheeting
Height
14 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1490-RD_10X14
Zoro #
G2758029
UPC #
-
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Safe Floor Load Limit Not to Exceed _______ Lbs. Per Square Foot
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Header Legend Color
White
Material
Vinyl
Header
Notice
Legend Style
Text
Legend/Background Color
Black and Blue/White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Language
English
Header Background Color
Blue
OSHA Compliant
Yes
Subject Matter
Load Limit
Legend Color
Black
Background Color
White
ANSI Compliant
Yes
Printed Language
English
Sign Background Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
Yes
Protective Coating
Clear Film Laminate
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Header Background Color
Blue
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Average Outdoor Durability
1 to 2 yr
Material Special Properties
Write-On Surface
Sign Header Style
Text
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Material Properties
Flexible
Abrasion Resistant
No
Mirror Print
No
Sign Legend
Safe Floor Load Limit Not To Exceed ___ Lbs.Per Square Foot
Graffiti Resistant
Yes
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Adhesive Style
Permanent
Corrosion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Sign Header
Notice
Chemical Resistant
No
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Sign Legend Background Color
White
Sign Legend Style
Text
Sign Format
Traditional OSHA
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safe Floor Load Limit Not To Exceed ___ Lbs.Per Square Foot, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.