Safety Decal, 5 in H, 7 in W, Reflective Sheeting, English, U7-1246-RD_7X5

  • Mfr # U7-1246-RD_7X5

  • Zoro # G2735050


product price:  $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Header
No Header
Legend
Safety First Safety Starts Here
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1246-RD_7X5
Zoro #
G2735050
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Header
No Header
Legend
Safety First Safety Starts Here
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Material
Vinyl
Legend/Background Color
Black/Green on White
ANSI Compliant
Yes
Double-Sided
No
Legend Color
Black, White
Mounting Style
Adhesive-Backed
Sign Legend Color
Black, White
Background Color
Green, White
Language
English
Subject Matter
Safety Incentive and Motivational
Legend Style
Text
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Standards
ANSI Z53.1-1967, OSHA 1910.145
Metal Detectable
No
Glow In The Dark
No
Sign Legend Style
Text
Chemical Resistant
No
Average Outdoor Durability
1 yr
Corrosion Resistant
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Sign Header
Safety First
Number of Printed Sides
1
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Sign Header Background Color
Green
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Sign Header Style
Text
Sign Format
Traditional OSHA
Sign Legend
Safety Starts Here
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Abrasion Resistant
No
State Specific Sign
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Safety Decal

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Starts Here, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.