Safety Decal, 5 in H, 7 in W, Reflective Sheeting, English, U7-1294-RD_7X5

  • Mfr # U7-1294-RD_7X5

  • Zoro # G2734335


product price:  $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Header
No Header
Legend
Think Don't Take Chances, Others Are Depending On You
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1294-RD_7X5
Zoro #
G2734335
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Header
No Header
Legend
Think Don't Take Chances, Others Are Depending On You
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Language
English
Subject Matter
Safety Incentive and Motivational
Double-Sided
No
Legend Color
Black, White
Legend/Background Color
Black/Green on White
OSHA Compliant
Yes
Mounting Style
Adhesive-Backed
Legend Style
Text
Background Color
Green, White
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Material
Vinyl
Sign Legend Color
Black, White
Sign Legend Text Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Glow In The Dark
No
Sign Header Style
Text
Adhesive Type
Acrylic
Corrosion Resistant
No
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
1 yr
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Header
Think
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Chemical Resistant
No
Sign Legend
Don't Take Chances Others Are Depending On You
Sign Header Background Color
Green
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Material Properties
Flexible
Product Type
Safety Decal

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Don't Take Chances Others Are Depending On You, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.